Shop All Coated Gloves
Mcr Safety
Nitrile Coated Gloves, Palm Coverage, Gray, M, PR
Mfr # VPN96797M
Zoro # G8474929
product price: $4.09
/pr
$4.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray/Black
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Product Information
- Brand Mcr Safety
- MFR # VPN96797M
- Zoro # G8474929
- UPC # 45143554348
- Country of Origin Pakistan
- Category Coated Gloves
Dimensions
Glove Size | M |
Glove Length | 9.75 in |
Details
Item | Coated Gloves |
Color | Gray/Black |
Glove Coating Material | Nitrile |
Glove Coating Coverage | Palm |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Glove Coating Finish | Dotted |
Thickness | 15 ga |
Standards | EN388, ANSI |
Glove Construction | Seamless Knit |
Insulated | No |
Thumb Style | Wing |
Resists | Abrasions, Punctures |
ANSI/ISEA Puncture Level | 2 |
Application | Assembly Operations, General Purpose, Manufacturing, Fabrication, Inspections, Packaging |
Suggested Use Environment | Dry |
Glove Materials | Polyester/Stainless Steel |
Base Coating Material | Foam Nitrile |
Cuff Style | Knit Wrist |
Glove Lining Material | Unlined |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards EN388, ANSI, Insulated No, Glove Coating Cover Palm, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 1 in. Black Vinyl Self-Adhesive Letter and Number Set 0-9 A-Z 228 pc, 6PK (847212)
- BRADY Laboratory Label, Black/White, Labels/Roll: Continuous (M21-750-403)
- LYLE Clearance Marker Traffic Sign, 36 in H, 12 in W, Aluminum, Vertical Rectangle, T1-6238-HI_12x36 (T1-6238-HI_12x36)
- SIGNMISSION OSHA Notice Sign, 14" Height, NOTICE Patrolled By Armed Security Guard Sign, Portrait (OS-NS-D-1014-V-16330)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, Gray, XS, PR (VPN96797XS)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, Gray, 2XL, PR (VPN96797XXL)
- MCR SAFETY Bi-Polymer/Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XL, 12PK (MG9694XL)
- MCR SAFETY Gloves, Black Poly Black PU 13 Gauge XL, 12PK (B96699XL)
- MCR SAFETY Coated Gloves, S, knit Cuff, PK12 (UT1950S)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, 2XL, 12PK (966992XL)
- PIP G-Tek, PK12 (33-325/XL)
- Mcr Safety Coated Gloves