Shop All Coated Gloves
Mcr Safety
Nitrile Coated Gloves, Full Coverage, Blue/White, L, 12PK
Mfr # 97981L
Zoro # G3312298
product price: $26.89
/pk 12, $2.24/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Glove Coating Material Nitrile
- Glove Coating Coverage Full
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Product Information
- Brand Mcr Safety
- MFR # 97981L
- Zoro # G3312298
- UPC # 30451437981317
- Country of Origin Bangladesh
- Category Coated Gloves
Dimensions
Glove Size | L |
Glove Length | 10.5 in |
Details
Item | Coated Gloves |
Color | Blue |
Glove Coating Material | Nitrile |
Glove Coating Coverage | Full |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Glove Coating Finish | Smooth |
Standards | EN388 |
Glove Construction | Seamless Knit |
ANSI Cut Grams | 0 |
Insulated | No |
Application | Food, Oil and Gas Industry |
Thumb Style | Straight |
Resists | Oils, Abrasions, Snags, Punctures |
Suggested Use Environment | Dry, Light Oil and Oily |
ANSI/ISEA Puncture Level | 0 |
ANSI/ISEA Cut Load | 0 |
Base Coating Material | Foam Nitrile |
Glove Materials | Polyester/Stainless Steel |
Cuff Style | Knit Wrist |
Glove Lining Material | Interlock |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards EN388, Insulated No, Glove Coating Cover Full, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A6, PR (26-0513B/8M)
- HELLY HANSEN Rain Jacket with Hood, Navy, M (70317_590-M)
- MAGID Heater Beater 499KBT 31 oz Cotton Canvas Hot Mill Gloves, 12PK (499KGT)
- WEARWELL 16 ft. L x PVC Sponge, 3/8" Thick (451.38X2X16BYL)
- MCR SAFETY Nitrile Coated Gloves, Full Coverage, Blue/White, XL, 12PK (97981XL)
- MCR SAFETY Nitrile Coated Gloves, Full Coverage, Blue/White, M, 12PK (97981M)
- MCR SAFETY Coated Gloves, Finished, Knit, XL/10, PR (92724XL)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black/Blue, XS, PR (N9696XS)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, Natural, S, 12PK (9670S)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black, S, 12PK (N9699S)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (11-600VP)
- Mcr Safety Gloves & Hand Protection