Shop All Coated Gloves
Mcr Safety
Nitrile Coated Gloves, Full Coverage, Blue, XL, PR
Mfr # 9781XL
Zoro # G4120947
original price:
$3.75
5% off
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Glove Coating Material Nitrile
- Glove Coating Coverage Full
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Product Information
- Brand Mcr Safety
- MFR # 9781XL
- Zoro # G4120947
- UPC # 30451439781441
- Country of Origin Pakistan
- Category Coated Gloves
Dimensions
Glove Size | XL |
Glove Length | 11 in |
Details
Item | Coated Gloves |
Color | Blue |
Glove Coating Material | Nitrile |
Glove Coating Coverage | Full |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Glove Coating Finish | Smooth |
Thickness | 13 ga |
Standards | 170-199 For Food Contact, 21 CFR, EN388 |
Glove Construction | Seamless Knit |
Insulated | No |
ANSI/ISEA Puncture Level | 0 |
Thumb Style | Wing |
Application | Food and Oil and Gas Industry |
Resists | Wet, Dry, Abrasion |
Suggested Use Environment | Dry |
Glove Materials | Polyester/Stainless Steel |
Base Coating Material | Foam Nitrile |
Cuff Style | Knit Wrist |
Glove Lining Material | Interlock |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards 170-199 For Food Contact, 21 CFR, EN388, Insulated No, Glove Coating Cover Full, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Long Sleeve T-Shirt, M, ANSI Class 2 (LUX-LSET2B-OM)
- CONDOR Full Body Harness, Universal, Polyester (30HG90)
- BULLARD Dual-Cool Assembly For 88Vx, Cc20, And G (DC5040)
- CONDOR OUTDOOR PRODUCTS CIPHER PANTS, KHAKI, 38X34 (101119-004-38-34)
- MCR SAFETY Nitrile Coated Gloves, Full Coverage, Blue, L, PR (9781L)
- MCR SAFETY Nitrile Coated Gloves, Full Coverage, Blue, M, PR (9781M)
- MCR SAFETY Bi-Polymer Coated Gloves, Palm Coverage, Black, L, PR (N9674L)
- MCR SAFETY Foam Latex Hi-Vis Coated Gloves, Palm Coverage, Yellow, M, PR (96731HVM)
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black, 2XL, PR (N96795XXL)
- MCR SAFETY Dipped Gloves, Black, XS, 12 PK (96699XS)
- HONEYWELL NORTH PVC Hi-Vis Coated Gloves, Palm Coverage, Yellow, L, PR (NF11HVY/9L)
- Mcr Safety Coated Gloves