Shop All Coated Gloves
Mcr Safety
Nitrile Coated Gloves, Full Coverage, Blue, L, PR
Mfr # 9781L
Zoro # G4120971
product price: $4.99
/pr
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Glove Coating Material Nitrile
- Glove Coating Coverage Full
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Product Information
- Brand Mcr Safety
- MFR # 9781L
- Zoro # G4120971
- UPC # 30451439781373
- Country of Origin Multiple
- Category Coated Gloves
Dimensions
Glove Size | L |
Glove Length | 10.5 in |
Details
Item | Coated Gloves |
Color | Blue |
Glove Coating Material | Nitrile |
Glove Coating Coverage | Full |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Glove Coating Finish | Smooth |
Thickness | 13 ga |
Standards | 170-199 For Food Contact, 21 CFR, EN388 |
Glove Construction | Seamless Knit |
Insulated | No |
Resists | Wet, Dry, Abrasion |
Thumb Style | Wing |
ANSI/ISEA Puncture Level | 0 |
Application | Food and Oil and Gas Industry |
Suggested Use Environment | Dry |
Glove Materials | Polyester/Stainless Steel |
Base Coating Material | Foam Nitrile |
Cuff Style | Knit Wrist |
Glove Lining Material | Interlock |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards 170-199 For Food Contact, 21 CFR, EN388, Insulated No, Glove Coating Cover Full, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Yield Sign (TM124J24)
- CHILL-ITS BY ERGODYNE Dew Rag, Black/White, 1 min. Soaking Time (6615)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Hi-Vis Orange (14423)
- ZING Gate Valve Lockout, Fits Sz 2-1/2 to 5 (7104)
- MCR SAFETY Nitrile Coated Gloves, Full Coverage, Blue, XL, PR (9781XL)
- MCR SAFETY Nitrile Coated Gloves, Full Coverage, Blue, M, PR (9781M)
- MCR SAFETY Nitrile Dipped Foam Gloves, Medium, Gray/Black, 13 Gauge, (9673M)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Black/Gray, XL, PR (9688VXL)
- MCR SAFETY Coated Gloves, 3/4 Dip, 9-1/2", S, Vend, PR (VP96781S)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, Natural, M, 12PK (9670M)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, S, 12PK (9673GWS)
- Mcr Safety Gloves & Hand Protection