Shop All Rain Jackets
Mcr Safety
Navigator .22Mm Pu Nylon 49 Raincoat, 3XL
Mfr # 550CX3
Zoro # G1202236
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Yellow
- Material Polyurethane/Nylon
- Length 49"
- Gender Unisex
Product Information
- Brand Mcr Safety
- MFR # 550CX3
- Zoro # G1202236
- UPC # 45143550364
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 3XL |
Length | 49" |
Details
Item | Navigator 0.22mm PuNylon 49 Raincoat,3XL |
Color | Yellow |
Material | Polyurethane/Nylon |
Gender | Unisex |
Features | 0.22mm Thickness |
Description
Navigator 0.22mm PuNylon 49 Raincoat,3XL, Size 3XL, Gender Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Cotton Jacket, Flame Resist, 30", Orange, XL (1040RS-X)
- SCHNEIDER ELECTRIC Tower Light, LED, Flashing, 24V, IP65 (XVUC29)
- INCOM Reflective Marking Tape, Circle, PK50 (RR350RD)
- ANSELL Bib Overall, Chemical Resistant, Red, S (66-662)
- MCR SAFETY Wizard .28Mm PVC Nylon PVC 60 Riderco, XL (360CXL)
- MCR SAFETY Rider Raincoat, Yellow, 5XL (260CX5)
- MCR SAFETY Schooner .10Mm PVC Disposable Ponc (O40)
- MCR SAFETY Classic .35Mm PVC Poly Jacket W Att, 5XL (200JHX5)
- MCR SAFETY Squall .20Mm Single Ply PVC 49 Coat, 3XL (O72CX3)
- MCR SAFETY Schooner .10Mm PVC Disposable Ponc (O41)
- VIKING Viking Thor 300D W/B Stroller Jkt Blk (3910JB-S)
- Mcr Safety Rain Jackets