Shop All Coated Gloves
Mcr Safety
Natural Rubber Latex Coated Gloves, 3/4 Dip Coverage, Blue/White, XL, PR
Mfr # FG305XL
Zoro # G4105711
original price:
$6.27
17% off
new price: $5.15
/pr
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/White
- Glove Coating Material Latex
- Glove Coating Coverage 3/4
- ANSI/ISEA Abrasion Level 3
- Silicone-Free No
Product Information
- Brand Mcr Safety
- MFR # FG305XL
- Zoro # G4105711
- UPC # 30451433305469
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | XL |
Glove Length | 10.75 in |
Glove Length Style | Standard |
Description
Coated Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Standards EN388, Insulated No, Glove Coating Cover 3/4, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Mechanics Gloves, XL ( 10 ), Beige/Brown (963XL)
- MARSHALLTOWN Mixer Mud Ribbon Style 2X24In (RM771)
- TIMBERLAND PRO Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Rancher Worchester (TB047001242)
- EASTERN METAL SIGNS AND SAFETY One Lane Road Traffic Sign, 36 in H, 36 in W, Vinyl, Diamond, English, 669-C/36-RVFO-OR (669-C/36-RVFO-OR)
- MCR SAFETY Ninja Flex Latex Coated Palm Gloves, Large, Red/Gray, PK12, 12PK (N9680L)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black/Blue, L, PR (N9696L)
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black, XL, PR (N96795XL)
- MCR SAFETY Memphis™ 9673M Nitrile Dipped Foam Gloves, Medium, Gray/Black, 13 Gauge, 1-Pair (9673M)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, XL, PR (9674XL)
- MCR SAFETY PVC Coated Gloves, 3/4 Dip Coverage, Black, PR (6212ESDL)
- MAGID ROC GP161 Black Polyester Knit Gloves with Black Nitrile Palm Coating, 12PK (GP161-9)
- Mcr Safety Gloves & Hand Protection