Shop All Leather Palm Gloves
Mcr Safety
Multitask Brown Economy Leather, XL, PK12
Mfr # 920XL
Zoro # G1199926
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated No
- Sold As Pair
- Leather Palm Process Split
- Stitching Material Cotton/Polyester
- Palm Material Cowhide
Product Information
- Brand Mcr Safety
- MFR # 920XL
- Zoro # G1199926
- UPC # 30451430920481
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | XL |
Glove Length | 10 in |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Reinforced, Hand Protection Style Glove, Backing Style Spandex, Cuff Style Hook-and-Loop, Insulated No, Palm Material Cowhide, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn, Touchscreen Compatible No, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Ambi-Dex, Latex Disposable Gloves, 7 mil Palm, Latex, Powder-Free, XL (10), 100 PK, Gray (2850/XL)
- ERB SAFETY Safety Glasses, Smoke Temples, Clear, Clear Scratch-Resistant (15281)
- SHOWA ATLAS Unisex Indoor/Outdoor Coated Gloves Assorted M 1 pair (3704CM-07.RT)
- ACCUFORM Barricade Tag, 5-3/4 x 3-1/4, PK25 (TAB107CTP)
- MCR SAFETY Multitask Brown Economy Leather, L, PK12 (920L)
- MCR SAFETY Leather Gloves, High Visibility Orange, S, PR (8ZEG3)
- MCR SAFETY Fasguard Synthetic Leather Blk Palm, XL (905XL)
- MCR SAFETY Leather Gloves, Gray, S, PR (1400S)
- MCR SAFETY Artic Jack Cold Protection Gloves, Thermosock Lining, L, 12PK (1955L)
- MCR SAFETY Shoulder Leather Palm, XL, PK12 (1200XL)
- MCR SAFETY Leather Gloves, XL, High Visibility Orange, PR (921XL)
- Mcr Safety Leather Palm Gloves