Shop All Welding Gloves
Mcr Safety
MIG/TIG Welding Gloves, Goatskin Palm, M, PR
Mfr # 4850M
Zoro # G4881615
product price: $10.89
/pr
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lining Material Unlined
- Application MIG/TIG
- Glove Cut Gunn - Full Back
- Stitching Material Kevlar(R)
- Glove Length 12 1/4 in
Product Information
- Brand Mcr Safety
- MFR # 4850M
- Zoro # G4881615
- UPC # 30451434850241
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Length | 12 1/4 in |
Glove Size | M |
Cuff Length | 4.5 in |
Description
Welding Gloves, Welding Glove Application MIG, TIG, Leather Palm Material Goatskin, Glove Back Material Goatskin, Glove Length 12 1/4 in, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Color Family White, Cuff Gauntlet, Glove Size M, Hand Left and Right, Color White, Cuff Material Goatskin, Design Contains Natural Oils That Keep The Glove Soft And Comfortable, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT SAFETY BANSHEESafety Glasses Matte BlackPolarized (EBE-18MKP)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Brown, XL (1250-X)
- BRADY Caution Sign, 3 1/2 in H, 5 in W, Polyester, Rectangle, English, 83916 (83916)
- BRADY Warning Label, 4 In. H, 2-7/8 In. W, PK40 (1127LS)
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, 2XL, PR (4850XXL)
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, XL, PR (4850XL)
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, L, PR (4850L)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL (4620A)
- MCR SAFETY Welding Gloves, Cowhide Palm, S, PR (4500S)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, M, 12PK (4940M)
- MAGID WeldPro T2701S Shoulder Split Cow Leather Welding Gloves, 12PK (T2701SMED)
- Mcr Safety Welding Gloves