Shop All Welding Gloves
Mcr Safety
MIG/TIG Welding Gloves, Cowhide Palm, L, 12PK
Mfr # 4900LN
Zoro # G0635866
product price: $121.99
/pk 12, $10.17/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Leather Grade A
- Cuff Material Deerskin
- Glove Cut Gunn - Full Back
- Palm Material Cowhide
- Glove Size L
Product Information
- Brand Mcr Safety
- MFR # 4900LN
- Zoro # G0635866
- UPC # 30451434900977
- Country of Origin Multiple
- Category Welding Gloves
Dimensions
Glove Size | L |
Cuff Length | 4.5 in |
Description
Premium Grain Cowhide MIG/TIG Welder, Duck Cuff, Welding Glove Application MIG, TIG, Glove Back Material Cowhide, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Size L, Color Tan, Cuff Material Deerskin, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Class 2 High Visibility Orange Performance Safety Vest - L/XL (48-73-5052)
- REFRIGIWEAR Unisex Navy Polyester Jacket size S (0925RNAVSML)
- MUTUAL INDUSTRIES 17" Slush Boot Size 15 (14500-15-17)
- BDG Split Leather Welding Spats, PR, Universal PR (63-1-SP3)
- MCR SAFETY Welding Gloves, Cowhide Palm, M, PR (4500M)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, 12PK (4720)
- MCR SAFETY Welding Gloves, Cowhide Palm, 12PK (4150)
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, 11, 12PK (4911)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, L, 12PK (4952L)
- MCR SAFETY Red Ram Prem Grain Goatskin Migtig, PK12 (4840L)
- MCR SAFETY Prem Goatskin Mig Tig Kevlar, M, PK12 (4850KM)
- Mcr Safety Welding Gloves