Shop All Leather Palm Gloves
Mcr Safety
Men's Economy Leather Palm Gloves, White/Red, Large, Pair, PK12, 12PK
Mfr # 1211J
Zoro # G006437357
product price: $51.99
/pk 12, $4.33/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Red
- ANSI/ISEA Abrasion Level 3
- Glove Leather Grade C Grade
- Cuff Material Rubberized
- Insulated No
Product Information
- Brand Mcr Safety
- MFR # 1211J
- Zoro # G006437357
- UPC # 45143121175
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | Large |
Details
Color | White/Red |
ANSI/ISEA Abrasion Level | 3 |
Glove Leather Grade | C Grade |
Cuff Material | Rubberized |
Insulated | No |
Thumb Style | Straight |
Palm Material | Cow |
Glove Hand Style | Pair |
ANSI/ISEA Puncture Level | 5 |
Reflective Backing | No |
Palm Color | Gray and Green |
Glove Features | Hemmed |
Touchscreen Compatible | No |
High-Visibility | No |
Cuff Style | Safety Cuff |
Palm Style | Leather Palm |
Glove Liner Material | Fleece |
Glove Back Color | Red/Gray Stripe |
Description
Double leather palm gloves save money and provide added protection against cuts and abrasions. Breathable, cotton backs allow for circulation and comfort. Rubberized cuff assures ultimate protection during those tougher tasks. Ideal for construction, landscaping, metal working and sanitation.
Restrictions
- WARNING: This product can expose you to chemicals including Leather dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL VF, Glove, Sz 11, 4AD34, PR (37175)
- MECHANIX WEAR Mechanics Gloves, S, Brown/Black, Leather, TPR (LDMP-C75-008)
- ERGOMATES Antifatigue Soles, Black, Size 7 to 10, PR (G87803B)
- RINGERS GLOVES Law Enforcement Glove, Stealth, 2XL, PR (507-12)
- MCR SAFETY Shoulder Leather Double Palm XL, PK12 (1211XL)
- MCR SAFETY Shoulder Leather W Full Leather B, L, PK12 (1318)
- MCR SAFETY Hi-Vis Cold Protection Mechanics Gloves, Thermosock Lining, M (968M)
- MCR SAFETY Shoulder Gunn Leather Palm 2.5, PK12 (1400)
- MCR SAFETY Leather Gloves, S, High Visibility Orange, PR (921S)
- MCR SAFETY Leather Palm Gloves, L, Gray, PR (1440L)
- MCR SAFETY Leather Palm Glove, Cowhide, Shirred, L (1400LH)
- Mcr Safety Leather Palm Gloves