Shop All Mechanics Gloves
Mcr Safety
Mechanics Gloves, XL, White/Brown/Red, Spandex Fabric/TPR
Mfr # PD2903XL
Zoro # G4121610
original price:
$25.29
2% off
$24.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown/White
- Cuff Style Hook-and-Loop
- Glove Length 9 1/2 in
- Application Agriculture, Automotive Assembly, Carpentry, Construction, Demolition, Forestry, Heavy Equipment Operator, Landscaping, Material Handling, Mechanics, Oil and Gas Industry, Warehousing
- Palm Material Cow Grain Leather
Product Information
- Brand Mcr Safety
- MFR # PD2903XL
- Zoro # G4121610
- UPC # 45143569373
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | XL (10) |
Glove Length | 9 1/2 in |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Full, Palm Style Padded, Hand Protection Style Glove, ANSI/ISEA Impact Level 1, Backing Style Spandex with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, EN 407 Contact Heat Level 60 sec, Insulated No, Maximum Temperature 392 Degrees F, Palm Material Cowhide, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Brown/Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 1 - Blue Board / Black Shadows With Broom (HSB-V1-BLUE-KIT)
- ACCUFORM Accuform Danger Keep Hands Clear Label, 5inW x 3-1/2inH, Adhesive Vinyl, 5/Pack (LEQM279VSP)
- HONEYWELL HOWARD LEIGHT Max Lite, Disposable Uncorded Earplugs, Foam, Contoured-T Shape, 30 dB NRR, Green, 200 Pairs/Box (LPF-1)
- PARTNERS BRAND String Knit Cotton Gloves, Small, White, 12 Pairs/Case (GLV1010S)
- MCR SAFETY Mechanics Gloves, L, White/Brown/Red, Spandex Fabric/TPR (PD2903L)
- MCR SAFETY Mechanics Gloves, 2XL, White/Brown/Red, Spandex Fabric/TPR (PD2903XXL)
- MCR SAFETY Mechanics Gloves, M, White/Brown/Red, Spandex Fabric/TPR (PD2903M)
- MCR SAFETY Mechanics Gloves Mossy Oak Break Up Infinity® camouflage Synthetic leather palm Fleece lining (995M)
- MCR SAFETY Gloves, X-Large, Black (935CHXL)
- MCR SAFETY Mechanics Gloves, L ( 9 ), Black/Gray/Red (952S)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black/Green, Spandex, Neoprene (G-EXMPG-05-XL)
- Mcr Safety Gloves & Hand Protection