Shop All Mechanics Gloves
Mcr Safety
Mechanics Gloves, XL ( 10 ), Black/White
Mfr # 906DPXL
Zoro # G8261008
product price: $9.05
/pr
$9.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/White
- Cuff Style Hook-and-Loop
- Glove Length 10 in
- Palm Construction Grain Goat
- Finger Coverage Full Finger
Product Information
- Brand Mcr Safety
- MFR # 906DPXL
- Zoro # G8261008
- UPC # 45143767342
- Country of Origin Pakistan
- Category Mechanics Gloves
Dimensions
Glove Size | XL (10) |
Glove Length | 10 in |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Reinforced, Hand Protection Style Glove, Backing Style Spandex, Cuff Style Hook-and-Loop, EN 407 Contact Heat Level 12 sec, Insulated No, Maximum Temperature 392 Degrees F, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Black/White, Glove Construction Cut and Sewn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), White (C217091)
- MCR SAFETY Mechanics Glove, XL, Full Finger, PR (914XL)
- HESTRA Glove, Leather, Goatskin, Denim/Tan, L (73400-271-09)
- CHILL-ITS BY ERGODYNE Cooling Hat, Navy, Universal (6615)
- MCR SAFETY Mechanics Gloves, S ( 7 ), Black/White (906DPS)
- MCR SAFETY Mechanics Gloves, L ( 9 ), Black/White (906DPL)
- MCR SAFETY Mechanics Gloves, M ( 8 ), Black/White (906DPM)
- MCR SAFETY Mechanics Gloves, 2XL, Black/White/Red, Spandex/Nylon (906XXL)
- MCR SAFETY Mechanics Gloves, M ( 8 ), Gray/White (919M)
- MCR SAFETY Mechanics Gloves, M ( 8 ), Beige/Brown (963M)
- MECHANIX WEAR Mechanics Gloves, 2XL, Black/Gray, TekDry(R) (H15-05-012)
- Mcr Safety Gloves & Hand Protection