Shop All Mechanics Gloves
Mcr Safety
Mechanics Gloves, S ( 7 ), Black
Mfr # PD1902S
Zoro # G300689964
product price: $24.39
/pr
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Style Hook-and-Loop
- Palm Construction Single Layer Suede Synthetic
- Finger Coverage Full Finger
- Insulated No
Product Information
- Brand Mcr Safety
- MFR # PD1902S
- Zoro # G300689964
- UPC # 45143772339
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | S (7) |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Spandex, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material HPPE, Glove Back Material Spandex(R), Glove Back Color Black/Red, Glove Construction Cut and Sewn, Standards ANSI/ISEA 105-2016 Standard, ASTM 3884-09, ASTM D3389-15, ASTM F2992-15, EN388
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Filter, Bayonet, P95, Blue, 2 PK, NIOSH (2071)
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Green, M (65111303M)
- TRIMACO Coverall Tyvek 2Xl W/B&H (141242/12)
- 3M PROTECTA Vest-Style Climbing Harness, S, Polyester (1161433)
- MCR SAFETY Mechanics Gloves, M ( 8 ), Black (PD1902M)
- MCR SAFETY Mechanics Gloves, M ( 8 ), Black/Gray/High-Visibility Lime (953M)
- MCR SAFETY Mechanics Gloves, L, Black/Blue (900L)
- MCR SAFETY Mechanics Gloves, L ( 9 ), Gray/Lime (PD2911L)
- MCR SAFETY Mechanics Gloves, 2XL ( 11 ), Black/White (906DPXXL)
- MCR SAFETY Mechanics Gloves, M ( 8 ), Gray/White (919M)
- RINGERS GLOVES Mechanics Gloves, M ( 9 ), High-Visibility Yellow, Mesh Spandex (138-09)
- Mcr Safety Gloves & Hand Protection