Shop All Mechanics Gloves
Mcr Safety
Mechanics Gloves, S ( 7 ), Black
Mfr # PD1901S
Zoro # G8263056
original price:
$21.00
39% off
new price: $12.75
/pr
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Style Hook-and-Loop
- Glove Length 6 1/4 in
- Palm Construction Single Layer Suede Synthetic
- Finger Coverage Fingerless
Product Information
- Brand Mcr Safety
- MFR # PD1901S
- Zoro # G8263056
- UPC # 45143772285
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | S (7) |
Glove Length | 6 1/4 in |
Size- Alpha | S |
Size- Numeric | 7 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Spandex, Cuff Style Hook-and-Loop, EN 407 Contact Heat Level 11 sec, Insulated No, Maximum Temperature 392 Degrees F, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Black/Red, Glove Construction Cut and Sewn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLUCAP Bouffant Cap, PP, 28 in., Blue, PK1000 (BIXX4HSBL)
- ZORO SELECT Traffic Cone, 3 lb., Orange Cone Color (RS45015C)
- ALLEGRO INDUSTRIES Eyewear Cleaning Wipes Bucket, PK200 (0350-20)
- 5.11 Blue Big Horn Jacket size M (48026)
- MCR SAFETY Mechanics Gloves, L ( 9 ), Black (PD1901L)
- MCR SAFETY Mechanics Gloves, L ( 9 ), Gray/Lime (PD2911L)
- MCR SAFETY Mechanics Gloves, L ( 9 ), Black (935CHL)
- MCR SAFETY Mechanics Glove, 3XL, Full Finger, PR (914XXXL)
- MCR SAFETY Mechanics Glove, M, Full Finger, PR (MC504M)
- MCR SAFETY Mechanics Gloves, S ( 7 ), Black/Blue (900S)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black, Ribbed Stretch Nylon (HUG2-02-S)
- Mcr Safety Gloves & Hand Protection