Shop All Mechanics Gloves
Mcr Safety
Mechanics Gloves, M, Black/Gold, Spandex
Mfr # 901M
Zoro # G3708951
product price: $16.19
/pr
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gold
- Cuff Style Hook-and-Loop
- Glove Length 9 1/4 in
- Application Airport, Stamping, Warehousing
- Palm Construction Grain Deer
Product Information
- Brand Mcr Safety
- MFR # 901M
- Zoro # G3708951
- UPC # 45143090129
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | M (8) |
Glove Length | 9 1/4 in |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Spandex, Cuff Style Hook-and-Loop, EN 407 Contact Heat Level 7 sec, Insulated No, Maximum Temperature 284 Degrees F, Palm Material Deerskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn, Standards ANSI/ISEA 105-2016, EN388
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Spill Control Sign, 10"X14", Aluminum, Sign Background Color: Yellow, MCHL567VA (MCHL567VA)
- OIL-DRI Spill Kit, Universal (L90667)
- CORTINA SAFETY PRODUCTS Lamba Cones, 36", Yellow Caution (03-600-11A)
- BROTHER Li-ion Rechargeable Battery Pack, 14.4V (PA-BT-4000LI)
- MCR SAFETY Mechanics Gloves, L, Black/Gold, Spandex (901L)
- MCR SAFETY Mechanics Gloves, XL, Black/Gold, Spandex (901XL)
- MCR SAFETY Mechanics Gloves, 2XL ( 11 ), Beige/Blue (FF2931XXL)
- MCR SAFETY Hi-Vis Mechanics Gloves, L, Lime/Green/Red, Spandex Lime Fabric/TPR (PD2901L)
- MCR SAFETY Mechanics Gloves, S ( 7 ), Black (PD1902S)
- MCR SAFETY Mechanics Glove, 2XL, Full Finger, PR (914XXL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black/Green, Spandex (EXO-MULR-05-XL)
- Mcr Safety Gloves & Hand Protection