Shop All Mechanics Gloves
Mcr Safety
Mechanics Gloves, M, Black
Mfr # 935CHM
Zoro # G3255065
product price: $10.55
/pr
$10.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Cuff Style Hook-and-Loop
- Glove Length 9 1/4 in
- Palm Construction Suede Synthetic
- Finger Coverage Full Finger
Product Information
- Brand Mcr Safety
- MFR # 935CHM
- Zoro # G3255065
- UPC # 45143163892
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | M (8) |
Glove Length | 9 1/4 in |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Padded, Hand Protection Style Glove, Backing Style Spandex with Neoprene Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN388
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Dorsal Connector, 310 lb Weight Capacity (5073J)
- YOUNGSTOWN GLOVE CO Hi-Vis Cold Protection Gloves, 60g Thinsulate/Micro Fleece Lining, S (08-3710-10 S)
- GLOBAL GLOVE & SAFETY Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (705PF-S)
- MUCK BOOT CO Muckmaster Mid, Black, 11, PR (MMM-500A-BLK-110)
- MCR SAFETY Mechanics Gloves, L ( 9 ), Black (935CHL)
- MCR SAFETY Mechanics Gloves, S, Black (935CHS)
- MCR SAFETY Mechanics Gloves, XL, Black (935CHXL)
- MCR SAFETY Mechanics Gloves Mossy Oak Break Up Infinity® camouflage Synthetic leather palm Fleece lining (995M)
- MCR SAFETY Mechanics Glove, L, Full Finger, PR (914L)
- MCR SAFETY Mechanics Gloves, M ( 8 ), Black (PD1902M)
- MECHANIX WEAR Mechanics Gloves, Gray, Synthetic Leather (BCG-08-010)
- Mcr Safety Gloves & Hand Protection