Shop All Mechanics Gloves
Mcr Safety
Mechanics Gloves, M ( 8 ), Brown
Mfr # PD5931M
Zoro # G907714304
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Cuff Style Slip-On
- Finger Coverage Full Finger
- Insulated No
- Standards ANSI/ISEA 105:2016, ANSI/ISEA 138 Impact, ASTM F2992-15, EN 388
Product Information
- Brand Mcr Safety
- MFR # PD5931M
- Zoro # G907714304
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | M (8) |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Puncture-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Sasquatch Leather, Hand Protection Style Glove, ANSI/ISEA Impact Level 3, Backing Style Mesh, Cuff Style Slip-On, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Leather, Silicone-Free No, Glove Liner Material HyperMax Fabric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER SDS Information Here-Chemical, 10"x14" (8001271)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Knit Cuff, 12 in L, Black, Small (11-250)
- MSA SAFETY Fall Protection Harness, Vest Style, Standard (M/L) (10206062)
- TINGLEY Safetyflex 17 Mil FR PVC Bib Rain Pants (O41008.MD)
- MCR SAFETY Mechanics Gloves, 2XL ( 11 ), Brown (PD5931XXL)
- MCR SAFETY Mechanics Gloves, XL ( 10 ), Brown (PD5931XL)
- MCR SAFETY Mechanics Gloves, L ( 9 ), Brown (PD5931L)
- MCR SAFETY Mechanics Gloves, L ( 9 ), Black (935CHL)
- MCR SAFETY Mechanics Glove, L, Full Finger, PR (MC504L)
- MCR SAFETY Hi-Vis Mechanics Gloves, XL, Lime/Green/Red, Spandex Lime Fabric/TPR (PD2901XL)
- IRONCLAD PERFORMANCE WEAR Ironclad Grip Glove (G14002)
- Mcr Safety Mechanics Gloves