Shop All Mechanics Gloves
Mcr Safety
Mechanics Gloves, L, White/Brown/Red, Spandex Fabric/TPR
Mfr # PD2903L
Zoro # G4121638
original price:
$25.39
4% off
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown/White
- Cuff Style Hook-and-Loop
- Glove Length 9 in
- Application Agriculture, Automotive Assembly, Carpentry, Construction, Demolition, Forestry, Heavy Equipment Operator, Landscaping, Material Handling, Mechanics, Oil and Gas Industry, Warehousing
- Palm Material Cow Grain Leather
Product Information
- Brand Mcr Safety
- MFR # PD2903L
- Zoro # G4121638
- UPC # 45143569359
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | L (9) |
Glove Length | 9 in |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Full, Palm Style Padded, Hand Protection Style Glove, ANSI/ISEA Impact Level 1, Backing Style Spandex with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, EN 407 Contact Heat Level 60 sec, Insulated No, Maximum Temperature 392 Degrees F, Palm Material Cowhide, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Brown/Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Fire Extinguisher Recharge & Inspection Record Instructions Tag (TAR710)
- BRADY Saf Eapt Inspection Rcd Tag, Grn/Wht, PK10 (86557)
- NMC Electrical Switch Lockout (ES01)
- SAFETYSHIRTZ SS360 Wildland Sasquatch Class 3 Hoodie, Safety Orange, 4XL (730103XXXXL)
- MCR SAFETY Mechanics Gloves, M, White/Brown/Red, Spandex Fabric/TPR (PD2903M)
- MCR SAFETY Mechanics Gloves, 2XL, White/Brown/Red, Spandex Fabric/TPR (PD2903XXL)
- MCR SAFETY Mechanics Gloves, XL, White/Brown/Red, Spandex Fabric/TPR (PD2903XL)
- MCR SAFETY Mechanics Gloves, 2XL, Black, Fabric (MB100XXL)
- MCR SAFETY Mechanics Gloves, L ( 9 ), Black/Gray/High-Visibility Lime (953L)
- MCR SAFETY Mechanics Gloves, L, Black/Gold, Spandex (901L)
- RINGERS GLOVES Mechanics Gloves, L ( 10 ), Black, Spandex (133-10)
- Mcr Safety Gloves & Hand Protection