Shop All Mechanics Gloves
Mcr Safety
Mechanics Gloves, L ( 9 ), High-Visibility Green; Red
Mfr # PD4903L
Zoro # G805375751
product price: $22.79
/pr
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color High-Visibility Green; Red
- Cuff Style Hook-and-Loop
- Glove Length 11 1/2 in
- Finger Coverage Full Finger
- Insulated No
Product Information
- Brand Mcr Safety
- MFR # PD4903L
- Zoro # G805375751
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | L (9) |
Glove Length | 11 1/2 in |
Size- Numeric | 9 |
Size- Alpha | L |
Cuff Length | 1 3/5 in |
Description
Mechanics Gloves, Additional Hazard Protection Cut-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Single Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level 1, Backing Style Mesh, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material HPPE, Glove Back Material TPR, Glove Back Color Green, Glove Construction Woven, Knuckle Protection Material TPR Rubber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Grain Cowhide Driver HiViz Spandex Back Orange, Size M (20-1-1582-M)
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, XL, 1 PR (4041-XL (10))
- BRADY Binder, English, 3 In. D, Polyethylene (2025)
- MSA SAFETY Faceshield Visor, Black, 0.098" Thickness (10194819)
- MCR SAFETY Mechanics Gloves, XL ( 10 ), High-Visibility Green; Red (PD4903XL)
- MCR SAFETY Mechanics Gloves, S, Black (935CHS)
- MCR SAFETY Mechanics Gloves, M, White/Brown/Red, Spandex Fabric/TPR (PD2903M)
- MCR SAFETY Mechanics Gloves, L ( 9 ), Black/Red (PD2909L)
- MCR SAFETY Mechanics Gloves, L ( 9 ), Gray/Lime (PD2911L)
- MCR SAFETY Gloves, Predator Multi-Task CutPro Silicone, S (PD2909S)
- MILWAUKEE TOOL Free-Flex Work Gloves - Small, Small, Red/Black (48-22-8715)
- Mcr Safety Gloves & Hand Protection