Shop All Mechanics Gloves
Mcr Safety
Mechanics Gloves, L ( 9 ), Brown
Mfr # PD5931L
Zoro # G507714087
product price: $32.19
/pr
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Cuff Style Slip-On
- Finger Coverage Full Finger
- Insulated No
- Standards ANSI/ISEA 105:2016, ANSI/ISEA 138 Impact, ASTM F2992-15, EN 388
Product Information
- Brand Mcr Safety
- MFR # PD5931L
- Zoro # G507714087
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | L (9) |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Puncture-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Sasquatch Leather, Hand Protection Style Glove, ANSI/ISEA Impact Level 3, Backing Style Mesh, Cuff Style Slip-On, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Leather, Silicone-Free No, Glove Liner Material HyperMax Fabric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO 8-Inch Work Boot, M, 13, Brown, PR (TB089646214)
- VGUARD A23A2, Vinyl Disposable Gloves, 2.8 mil Palm, Vinyl, Powder-Free, Medium, 1000 PK, Blue (A23A22)
- MSA SAFETY MSA 697290 Sun Shield, Polyurethane, Gray/White, Smoke Tint, For: Standard V-Gard Cap (501)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-5-483-10)
- MCR SAFETY Mechanics Gloves, 2XL ( 11 ), Brown (PD5931XXL)
- MCR SAFETY Mechanics Gloves, M ( 8 ), Brown (PD5931M)
- MCR SAFETY Mechanics Gloves, XL ( 10 ), Brown (PD5931XL)
- MCR SAFETY Mechanics Glove, L, Full Finger, PR (914L)
- MCR SAFETY Mechanics Glove, XL, Full Finger, PR (914XL)
- MCR SAFETY Mechanics Gloves, 2XL ( 11 ), Gold/Green/High-Visibility Lime (964XXL)
- MECHANIX WEAR Mechanics Gloves, S, Black, Trekdry(R) (MG-55-008)
- Mcr Safety Gloves & Hand Protection