Shop All Mechanics Gloves
Mcr Safety
Mechanics Gloves, L ( 9 ), Black/White
Mfr # 906DPL
Zoro # G8276277
product price: $9.05
/pr
$9.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/White
- Cuff Style Hook-and-Loop
- Glove Length 9 1/2 in
- Palm Construction Grain Goat
- Finger Coverage Full Finger
Product Information
- Brand Mcr Safety
- MFR # 906DPL
- Zoro # G8276277
- UPC # 45143767335
- Country of Origin Pakistan
- Category Mechanics Gloves
Dimensions
Glove Size | L (9) |
Glove Length | 9 1/2 in |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Reinforced, Hand Protection Style Glove, Backing Style Spandex, Cuff Style Hook-and-Loop, EN 407 Contact Heat Level 12 sec, Insulated No, Maximum Temperature 392 Degrees F, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Black/White, Glove Construction Cut and Sewn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Unisex Impact Protecting AntiVibration Glove, Medium (CMMT14195)
- CHILL-ITS BY ERGODYNE Hard Hat Pad and Neck Shade, For Use With Hard Hats Blue (6717CT)
- SUPERIOR GLOVE Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 7, 1 PR (STAGHVPN-7)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, M, PR (11-800V)
- MCR SAFETY Mechanics Gloves, S ( 7 ), Black/White (906DPS)
- MCR SAFETY Mechanics Gloves, XL ( 10 ), Black/White (906DPXL)
- MCR SAFETY Mechanics Gloves, M ( 8 ), Black/White (906DPM)
- MCR SAFETY Mechanics Gloves, 2XL, Black, Fabric (MB100XXL)
- MCR SAFETY Mechanics Gloves, XL, Black (935CHXL)
- MCR SAFETY Mechanics Gloves, 2XL, Black (935CHXXL)
- MECHANIX WEAR Mechanics Gloves, S, Black, Spandex (MG-P05-008)
- Mcr Safety Mechanics Gloves