Shop All Mechanics Gloves
Mcr Safety
Mechanics Gloves, L ( 9 ), Black/Gray/Red
Mfr # 952S
Zoro # G8262067
product price: $8.59
/pr
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L (9)
- Color Black/Gray/Red
- Cuff Style Shirred Slip-On
- Glove Length 8 3/4 in
- Palm Construction Single Layer Suede Synthetic
Product Information
- Brand Mcr Safety
- MFR # 952S
- Zoro # G8262067
- UPC # 45143765454
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | L (9) |
Glove Length | 8 3/4 in |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Spandex, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Red, Glove Construction Cut and Sewn, Standards ANSI/ISEA 105-2016, ASTM 3884-09, EN388, ANSI/ISEA Cut Level A1, Touchscreen Compatible Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, Woven Oxford, Hi-Viz, Lime, L (61711)
- CONDOR Hairnet Dispenser, PETG, Clear (3UZG1)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 5B:C, Carbon Dioxide, 5 lb (45100)
- NEW BALANCE Athletic Shoe, EE, 14, Blue, PR (MIDEVOLBL-14-2E)
- MCR SAFETY Mechanics Gloves, M ( 8 ), Brown (PD5931M)
- MCR SAFETY Mechanics Gloves, M ( 8 ), Black (PD1902M)
- MCR SAFETY Mechanics Gloves, S, Black (935CHS)
- MCR SAFETY Hi-Vis Cold Protection Mechanics Gloves, L, Black/Yellow, Silicone Dots, Fabric (926L)
- MCR SAFETY Mechanics Gloves, L ( 9 ), Gray/White (919L)
- MCR SAFETY Mechanics Gloves, M ( 8 ), Black/Gray/High-Visibility Lime (953M)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black/Green, Spandex, Neoprene (G-EXMPG-04-L)
- Mcr Safety Gloves & Hand Protection