Shop All Mechanics Gloves
Mcr Safety
Mechanics Gloves, L ( 9 ), Black/Gray/Red
Mfr # 952L
Zoro # G8262520
product price: $8.55
/pr
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L (9)
- Color Black/Gray/Red
- Cuff Style Shirred Slip-On
- Glove Length 9 1/4 in
- Palm Construction Single Layer Suede Synthetic
Product Information
- Brand Mcr Safety
- MFR # 952L
- Zoro # G8262520
- UPC # 45143765430
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | L (9) |
Glove Length | 9 1/4 in |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Spandex, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Red, Glove Construction Cut and Sewn, Standards ANSI/ISEA 105-2016, ASTM 3884-09, EN388, ANSI/ISEA Cut Level A1, Touchscreen Compatible Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORSHEIM Work Shoes, 11 Size, Black, Alloy, Mens, PR (FE2020)
- WEARWELL 4 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X3X4BL)
- STI Preformed Restraining Collar (WSC8RED)
- IRONCLAD PERFORMANCE WEAR SuperDuty Gloves, Medium, Black/Yellow, 1 Pair (SDG203M)
- MCR SAFETY Mechanics Glove, L, Full Finger, PR (MC504L)
- MCR SAFETY Mechanics Glove, L, Full Finger, PR (914L)
- MCR SAFETY Mechanics Gloves, M, Black/Gold, Spandex (901M)
- MCR SAFETY Mechanics Glove, M, Full Finger, PR (MC504M)
- MCR SAFETY Mechanics Gloves, XL ( 10 ), Black/Gray/High-Visibility Lime (953XL)
- MCR SAFETY Mechanics Gloves, L ( 9 ), Black (935CHL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black, Spandex (WCG2-06-XXL)
- Mcr Safety Gloves & Hand Protection