Shop All Mechanics Gloves
This Product is Discontinued
Mcr Safety
Mechanics Glove, M, Full Finger, PR (Discontinued)
Mfr # FT2901M
Zoro # G8263500
This Product is Discontinued
Key Features
- Glove Size M
- Color Black
- Cuff Style Hook-and-Loop
- Glove Length 8 5/8 in
- Palm Construction Single Layer Suede Synthetic
Product Information
- Brand Mcr Safety
- MFR # FT2901M
- Zoro # G8263500
- UPC # 45143591442
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | M |
Glove Length | 8 5/8 in |
Size | M ( 8 ) |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Grip-Coated, Hand Protection Style Glove, Backing Style Spandex, Cuff Style Hook-and-Loop, EN 407 Contact Heat Level 11 sec, Insulated No, Maximum Temperature 392 Degrees F, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.