Shop All Safety Glasses
Mcr Safety
MCR Safety® SS110 Safety Glasses SS1 Series, Black Frame, Clear Lens
Mfr # SS110
Zoro # G602564679
product price: $23.79
/ea
Sold in multiples of 4 for $95.16
$95.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Black
- Lens Coating Duramass Hard Coat
- Frame Material Nylon
- Standards CAN/CSA Z94.3; CE EN166; ISO 12312-1 Blue Light 0.14; Z87+
Product Information
- Brand Mcr Safety
- MFR # SS110
- Zoro # G602564679
- UPC # 766868131101
- Country of Origin United States
- Category Safety Glasses
Details
Lens Color | Clear |
Frame Color | Black |
Lens Coating | Duramass Hard Coat |
Frame Material | Nylon |
Standards | CAN/CSA Z94.3; CE EN166; ISO 12312-1 Blue Light 0.14; Z87+ |
Visible Luminous Transmission | 0.9 |
Arm Tip Type | Telescoping; Spatula |
Arm Color | Black |
Description
MCR SAFETY® SS110 SAFETY GLASSES SS1 SERIES, BLACK FRAME, CLEAR LENS THE SS1 SERIES FEATURES A ONE PIECE POLYCARBONATE LENS AND A STYLISH WRAP-AROUND DESIGN THAT OFFERS THE USER A WIDE AREA OF PROTECTION. INTEGRAL SIDE SHIELDS OFFER PROTECTION FROM PARTICLES ENTERING THE EYEWEAR FROM THE SIDES. THE SS1 PROVIDES AN EXCEPTIONAL WIDE ANGLE OF UNRESTRICTED VISION ALLOWING YOU TO SAFELY ASSESS YOUR ENVIRONMENT. THE MOLDED-IN NOSE BRIDGE COMFORTABLY FITS A WIDE VARIETY OF FACES. IT FEATURES A STYLISH WRAP-AROUND DESIGN AND ONE PIECE POLYCARBONATE LENS WITH INTEGRAL SIDESHIELDS THAT FILTERS OUT 99.9 PERCENT OF UV RADIATION. THE LIGHTWEIGHT FRAME PROVIDES ADDED COMFORT AND BALANCE.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Exit With Arrow Walk On Floor Sign (WFS9)
- PROGUARD Bloodborne Pathogen Kit, w/Hvy-Dty Plastic Case, 6/CT, WE/RD, PK6 (PGD7351CT)
- HESTRA Mechanics Gloves, 2XL, Black/Tan (75030-701-11)
- 5S SUPPLIES Fire Extinguisher - Do Not Block 12in Diameter Non Slip Floor Sign (FS-FREXBLK-12)
- MCR SAFETY MCR Safety® Law® LW310AF Safety Glasses LW3, Orange Temple Insert, Clear Lens, Clear Frame (LW310AF)
- MCR SAFETY Safety Glasses, Indoor/Outdoor Anti-Fog ; Anti-Scratch (HL119AF)
- MCR SAFETY Safety Glasses, Gray Scratch-Resistant (CL412)
- MCR SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Scratch (PN112AF)
- MCR SAFETY Polarized Safety Glasses, Black Polarized (DM1337BZ)
- MCR SAFETY Safety Glasses, Gray Anti-Fog ; Uncoated (MP112PF)
- HONEYWELL Uvex Avatar Safety Eyewear (S2850HS)
- Mcr Safety Eye Protection