Shop All Safety Glasses
Mcr Safety
MCR Safety® Klondike® KD310AF Safety Glasses KD3, Black Frame, Clear Anti-fog Lens
Mfr # KD310AF
Zoro # G002564699
Sold in multiples of 3 for $66.87
$66.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Black
- Lens Coating UV-AF Anti-Fog
- Frame Material Nylon
- Standards CAN/CSA Z94.3; CE EN166; ISO 12312-1 Blue Light 0.14; Z87+
Product Information
- Brand Mcr Safety
- MFR # KD310AF
- Zoro # G002564699
- UPC # 766868383111
- Country of Origin United States
- Category Safety Glasses
Details
Lens Color | Clear |
Frame Color | Black |
Lens Coating | UV-AF Anti-Fog |
Frame Material | Nylon |
Standards | CAN/CSA Z94.3; CE EN166; ISO 12312-1 Blue Light 0.14; Z87+ |
Visible Luminous Transmission | 0.9 |
Arm Color | Black |
Arm Tip Type | Telescoping; Spatula |
Description
MCR SAFETY® KLONDIKE® KD310AF SAFETY GLASSES KD3, BLACK FRAME, CLEAR ANTI-FOG LENS THE KLONDIKE® KD3 FEATURES SAFETY AND STYLE AT AN AFFORDABLE PRICE TO SEPARATE YOU FROM THE PACK. WHETHER ON THE SLOPES OR IN THE WORKPLACE, THE MATTE BLACK FRAME FINISH, 5-POSITION RATCHET ADJUSTABLE TEMPLES, 11 DEGREE BASE CURVE LENS AND TPR NOSE PIECE KEEPS YOU AT THE PEAK OF COMFORT AND STYLE ALL DAY LONG. LENS MODELS ARE AVAILABLE IN YOUR CHOICE OF MULTIPLE OPTIONS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, Fire Alarm Panel Located Inside, 24in X 18in Aluminum, 18" W, 24" L, Landscape (OS-NS-A-1824-L-12533)
- ZORO SELECT Tarpaulin, Drainage, Cut Size 20x20Ft (3ZRU6)
- SPILLTECH Oil-Only Contractor Grade Roll (WR-M)
- CHEMTEQ Filter Change Indicator Inline for Aromatic Diisocyanates Vapors (604)
- MCR SAFETY Safety Glasses, Gray Anti-Scratch (3NTN4)
- MCR SAFETY Glasses, SwaggerUD1 Dark Blue, Blue Polariz MAX36 (UD128BZDC)
- MCR SAFETY Glasses, Swagger SR4 Clr Frm, Blk Mir MAX36 Polaz (SR417BZDC)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (HK310PF)
- MCR SAFETY Polarized Safety Glasses, Blue Mirror Polarized (UD128BZ)
- MCR SAFETY Safety Glasses, Gray Duramass Scratch-Resistant (KD112)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (OG220DC)
- Mcr Safety Eye Protection