Shop All Safety Glasses
Mcr Safety
MCR Safety BK110 Crews BearKat Safety Glasses with Clear Lens Soft Non-Slip Temple Material
Mfr # BK110
Zoro # G202539503
product price: $18.19
/ea
Sold in multiples of 4 for $72.76
$72.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Clear
- Lens Coating Duramass Hard Coat
- Standards AS/NZS 1337.1; CAN/CSA Z94.3; CE EN166; ISO 12312-1 Blue Light 0.14; Z87+
- Visible Luminous Transmission 0.9
- Arm Tip Type Hybrid
Product Information
- Brand Mcr Safety
- MFR # BK110
- Zoro # G202539503
- UPC # 766868231108
- Country of Origin China
- Category Safety Glasses
Details
Lens Color | Clear |
Lens Coating | Duramass Hard Coat |
Standards | AS/NZS 1337.1; CAN/CSA Z94.3; CE EN166; ISO 12312-1 Blue Light 0.14; Z87+ |
Visible Luminous Transmission | 0.9 |
Arm Tip Type | Hybrid |
Arm Color | Clear/Black |
Description
MCR SAFETY BK110 CREWS BEARKAT SAFETY GLASSES, CLEAR FRAME, CLEAR LENS, ANTI-SCRATCH, 1-PAIR WELL-THOUGHT-OUT CONSTRUCTION COMBINES THE BEST IN SAFETY, COMFORT AND AFFORDABILITY!! WRAPAROUND LENSES WON'T OBSTRUCT VISION; FITS SNUGLY FOR MAXIMUM SAFETY. COMFORT IS ENHANCED BY FLEXIBLE TEMPLES AND NONSLIP RUBBER HEAD GRIPS. FILTERS 99.9% OF UV RAYS. STYLE: WRAPAROUND; FRAME COLOR: CLEAR; FRAME MATERIAL: POLYCARBONATE.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Tingley® Comfort Brite® 14 Mil Hi-Viz Rain Jacket, (J53122.LG)
- BOWMAN DISPENSERS Face Mask Dispenser, 4-1/4inHx4-17/64inD (FP-038)
- ALLEGRO INDUSTRIES Allegro 1410-12 Spray Socks, 12/Pack (1410-12)
- HY-KO 4In Black Plastic Number 4, 10PK (A10294)
- MCR SAFETY Safety Glasses, Clear Uncoated (CK100)
- MCR SAFETY Glasses, BearKat BK3 Silver Mirror Lens, 12PK (BK317)
- MCR SAFETY BearKat Safety Glasses, BK1 Series, UV-AF Anti-Fog Coating, Wraparound, Frameless, Black, Clear Lens (BK110AF)
- MCR SAFETY Safety Glasses, Clear Duramass Scratch-Resistant (BKH15)
- MCR SAFETY Safety Glasses, Gray Duramass Scratch-Resistant (KD112)
- MCR SAFETY Safety Glasses, Mirror Scratch-Resistant (FF317)
- CREWS Safety Glasses, Gray Scratch-Resistant (CL112)
- Mcr Safety Eye Protection