Shop All Rainsuits
Mcr Safety
Luminator .35Mm PVC Poly Suit 3 Pc, 5XL
Mfr # 2013RX5
Zoro # G0628568
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fluorescent Orange with Lime/Silver Reflective Stripes
- Size 5XL
- Material PVC/Polyester
- Inseam 33-1/2"
- Fits Waist Size 58"
Product Information
- Brand Mcr Safety
- MFR # 2013RX5
- Zoro # G0628568
- UPC # 45143201488
- Country of Origin China
- Category Rainsuits
Dimensions
Size | 5XL |
Fits Waist Size | 58" |
Details
Item | Luminator .35Mm Pvc Poly Suit 3 Pc,5XL |
Color | Fluorescent Orange with Lime/Silver Reflective Stripes |
Material | PVC/Polyester |
Inseam | 33-1/2" |
Features | 0.35mm Thickness |
Gender | Men's |
Description
Luminator .35Mm Pvc Poly Suit 3 Pc,5XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 13 Men's 8 in Work Boot Alloy Work Boot, Brown (89649)
- ELECTRIDUCT Hazard Safety Adhesive Tape- 3" x 40yds(120ft)- Yellow/Black (TAPE-FST-3)
- MCR SAFETY Leather Palm Gloves, Cowhide, Split, 2XL, PR (1700XXL)
- RADIANS Radians SV4 Economy Type R Class 2 Breakaway Solid Safety Vest (SV4GSL)
- MCR SAFETY 3 Pc. Rainsuit w/Detach Hood, Yellow, L (2003L)
- MCR SAFETY Challenger .18Mm PVC Nylon Suit 2 Pc, L (7032L)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Suit, M (3882M)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Fr, 3XL (FR2003X3)
- MCR SAFETY 3 Pc. Rainsuit w/Detach Hood, Yellow, 2XL (3003X2)
- MCR SAFETY Industry Grade PVC Poly Suit 3 Pc Ye, XL (2303XL)
- MCR SAFETY 3 Piece Rainsuit w/Detach Hood, Yellow, XL (3003XL)
- Mcr Safety Rainsuits