Shop All High Visibility Shirts & Sweatshirts
Mcr Safety
Long Sleeve T-Shirt, Lime, 4XL Sz
Mfr # FFLTC3SLX4
Zoro # G5048837
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Green
- Standards ANSI/ISEA 107
- Reflective Stripe Width 3 in
- Number of Outside Pockets 1
Product Information
- Brand Mcr Safety
- MFR # FFLTC3SLX4
- Zoro # G5048837
- UPC # 45143768455
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 4XL |
Reflective Stripe Width | 3 in |
Sleeve Length | 26.5 in |
Length | 33 in |
Maximum Chest Size | 30 1/2 in |
Details
Item | Long Sleeve T-Shirt |
Material | Polyester |
Color | Green |
Standards | ANSI/ISEA 107 |
Number of Outside Pockets | 1 |
Features | 1 Lower Inside Microfiber Patch for Cleaning Glasses, Black Color in High Wear Areas to Hide Soiling, Left Chest Pocket with Pen Pocket |
ANSI Class | 3 |
Series | FFLTC3SL |
Tag-less | Yes |
Reflective Stripe Border Color | Orange |
Sleeve Type | Long |
Reflective Stripe Main Color | Silver |
Pocket Locations | Left Chest |
ANSI Type | R |
Shirt Style | T-Shirt |
Description
Long Sleeve T-Shirt, ANSI Class 3, Shirt Style T-Shirt, Material Polyester, Number of Outside Pockets 1, Color Green, Size 4XL, Standards ANSI/ISEA 107, Sleeve Type Long, Maximum Chest Size 30 1/2 in, ANSI Type R, Features 1 Lower Inside Microfiber Patch for Cleaning Glasses, Black Color in High Wear Areas to Hide Soiling, Left Chest Pocket with Pen Pocket, Length 33 in, Pocket Locations Left Chest, Reflective Stripe Border Color Orange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Tape Cassette, 14.3 mm Max. Wire Diameter (HSe661E)
- HESTRA Cold Protection Gloves, CZone Membrane Lining, L (73060-09)
- BIG TIME PRODUCTS Big Time Products 9814-23 General Purpose Work Glove; Extra Large (188199)
- REEBOK Sublite Cushion Work 11.5M Black, PR (RB4049)
- MCR SAFETY Long Sleeve T-Shirt, Lime, XL Sz (FFLTC3SLXL)
- MCR SAFETY Garments, LS Tshirt, CL3, Birdseye, Oran L X3 (LSTSCL3MOX3)
- OCCUNOMIX Medium T-Shirt, Hi-Vis Orange (LUX-XSSPB-OM)
- RADIANS Radians ST11 Class 2 High Visibility Safety T-Shirt with Max-Dri(TM) (ST11-2POS-S)
- CHILL-ITS BY ERGODYNE XL Lime Class 2 Hi-Vis Sun Shirt Cooling UV-Protection (6688)
- OCCUNOMIX Medium Sweatshirt, Hi-Vis Yellow (LUX-SWTHZBK-YM)
- RADIANS Hi-Vis TpR/Cl2 SS Blk Bot T-Shirt-Org/Black-L (ST11B-2POS-L)
- Mcr Safety High Visibility Shirts & Sweatshirts