Shop All Leather Driver's Gloves
Mcr Safety
Logo Glove, Driver, Cow Grain, Cream, XL, PR
Mfr # 3213HVIXL
Zoro # G4933625
product price: $12.29
/pr
$12.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Beige
- Material Cowhide
- Leather Grade Premium
- Thumb Style Keystone
- Glove Back Material Cowhide
Product Information
- Brand Mcr Safety
- MFR # 3213HVIXL
- Zoro # G4933625
- UPC # 30451431363393
- Country of Origin Multiple
- Category Leather Driver's Gloves
Dimensions
Glove Size | XL |
Glove Length Style | Standard |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Sold As Pair, Leather Coverage Style Full Leather, Message Watch Your Hands, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-4)
- KISHIGO S-M, Orange, Class 2, Black Bottom Mesh Vest - Economy (1529-S-M)
- ACID EATER Battery Neutralizer/Degreaser, 1 gal., PK4 (1002-004)
- 3M 3M„¢ GG501SGAF 500-Series Goggle Gear Clear Scotchgard„¢ Anti-Fog Lens (7100079187)
- MCR SAFETY Logo Glove, Driver, Cow Grain, Cream, M, PR (3213HVIM)
- MCR SAFETY Industry Grade Cow Driver Patch, L, PK12 (32055L)
- MCR SAFETY Indust Grade Cowhide Grain Driver, M, PK12 (3213M)
- MCR SAFETY Economy Cd Grade Pigskin Driver, XL, PK12 (3402XL)
- MCR SAFETY Gloves, 2XL, PR (MU3624XXL)
- MCR SAFETY Leather Gloves, Brown, L, PR (MU36211L)
- MCR SAFETY Leather Gloves, PR (MU3664XL)
- Mcr Safety Leather Driver's Gloves