Shop All Leather Driver's Gloves
Mcr Safety
Logo Glove, Driver, Cow Grain, Cream, M, PR
Mfr # 3213HVIM
Zoro # G4933661
product price: $12.89
/pr
$12.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Beige
- Material Cowhide
- Leather Grade Premium
- Thumb Style Keystone
- Glove Back Material Cowhide
Product Information
- Brand Mcr Safety
- MFR # 3213HVIM
- Zoro # G4933661
- UPC # 30451431363157
- Country of Origin Multiple
- Category Leather Driver's Gloves
Dimensions
Glove Size | M |
Glove Length Style | Standard |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Sold As Pair, Leather Coverage Style Full Leather, Message Watch Your Hands, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Video Surveillance Notice, Aluminm, 10"x7" (LCU5-0055-NA_10X7)
- 3M Hazard Marking Tape, 2 In W, Blk/Yellow (766)
- SATA Safety Shoes, US 12.5, PR (STFF0401-12H)
- HONEYWELL NORTH Honeywell VeriShield„¢ 1035110-VS 100 Passive Earmuffs, Over The Head, Hi-Viz Yellow, NRR 30 (1035110-VS)
- MCR SAFETY Logo Glove, Driver, Cow Grain, Cream, XL, PR (3213HVIXL)
- MCR SAFETY Glove, Driver, Cow Grain, Cream, XL, PR (3213XLCHVSP)
- MCR SAFETY Industry Grade Cow Driver Double, XL, PK12 (32113DPXL)
- MCR SAFETY Economy Cd Grade Pigskin Driver S, L, PK12 (3402L)
- MCR SAFETY Leather Work Glove, PK 12 (3430XXL)
- MCR SAFETY Select Cowhide Brown Split Back, XL, PK12 (3204XL)
- KINCO Kinco Pigskin Leather Driver's Gloves (94WA SM)
- Mcr Safety Gloves & Hand Protection