Shop All Inspection Gloves
Mcr Safety
Lint Free Stretch Fourchettes Reg, L, PK12
Mfr # 8771L
Zoro # G3301326
product price: $11.49
/pk 12, $0.96/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Glove Materials Polyester
- Glove Length 9.5 in
- Fabric Weight Regular
- Silicone-Free No
Product Information
- Brand Mcr Safety
- MFR # 8771L
- Zoro # G3301326
- UPC # 30451438771337
- Country of Origin China
- Category Inspection Gloves
Dimensions
Glove Size | L |
Glove Length | 9.5 in |
Glove Length Style | Standard |
Size- Numeric | 9 |
Description
Inspection Gloves, Hem Style Finished, Glove Style Inspection, Knit Material Polyester, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Insulated No, Glove Hand Style Ambidextrous, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 W 110)
- KISHIGO 4XL Class 3 High Visibility Vest, Lime (1242-4X)
- DEWALT DEWALT DPG216 Leather Performance Hybrid Glove (DPG216L)
- REEBOK Size 8-1/2 Men's 6 in Work Boot Composite Work Boot, Black (RB6750)
- MCR SAFETY Reversible Inspection Gloves, M, PK12 (8700M)
- MCR SAFETY Inspection Glove, Wht, Cotton, Women, S, PK12 (8621C)
- MCR SAFETY Lint Free Nylon Reversible Mediu, M, PK12 (8720M)
- MCR SAFETY Lint Free Nylon Reversible, S, PK12 (8730S)
- MCR SAFETY Inspection Gloves, Men's S, PK12 (8700S)
- MCR SAFETY Lint Free Nylon Fourchettes Regu, L, PK12 (8750L)
- PIP PIP 97-501 Light Weight Inspection Gloves, Unhemmed, Cotton, Ladies, 1-Dozen (97-501)
- Mcr Safety Gloves & Hand Protection