Shop All Inspection Gloves
Mcr Safety
Lint Free Nylon Fourchettes Heav, L, PK12
Mfr # 8760L
Zoro # G3301378
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color White
- Glove Materials Nylon
- Glove Length 9.5 in
- Fabric Weight Heavy
Product Information
- Brand Mcr Safety
- MFR # 8760L
- Zoro # G3301378
- UPC # 30451438760379
- Country of Origin China
- Category Inspection Gloves
Dimensions
Glove Size | L |
Glove Length | 9.5 in |
Glove Length Style | Standard |
Size- Numeric | 9 |
Description
Inspection Gloves, Hem Style Finished, Glove Style Inspection, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Insulated No, Glove Hand Style Ambidextrous, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465J29 (465J29)
- PETZL Carabiner, no lock, 4" Length, Aluminum, Black (M39A SN)
- MUCK BOOT CO Men's Mossy Oak Country DNA Woody Arctic Ice + Vibram Arctic Grip A.T. Boot (AVTVAMDNAM 080)
- CONDOR Leather Gloves, Knit Wrist, XL, PR (2MDA3)
- MCR SAFETY Cotton Inspector Gloves, Large, White, 12PK (8600)
- MCR SAFETY Lint Free Nylon Fourchettes Regu, L, PK12 (8750L)
- MCR SAFETY Lint Free Nylon Reversible Mediu, L, PK12 (8720L)
- MCR SAFETY Inspection Glove, Wht, Cotton, Mens L, PK12 (8614C)
- MCR SAFETY Gloves, General Purpose, Mens, Cotton, PR, 12PK (8600C)
- MCR SAFETY Inspection Gloves, Men's S, PK12 (8700S)
- CONDOR Reversible Gloves, Poly, Men's L, PK12 (4JD11)
- Mcr Safety Gloves & Hand Protection