Shop All Leather Driver's Gloves
Mcr Safety
Lined Leather Driver Red Fleece, LPK12
Mfr # 3150L
Zoro # G0661687
product price: $72.79
/pk 12, $6.07/ea
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color Tan / Tan
- Material Cowhide
- Leather Grade Premium
- Thumb Style Straight
Product Information
- Brand Mcr Safety
- MFR # 3150L
- Zoro # G0661687
- UPC # 30451433150311
- Country of Origin Multiple
- Category Leather Driver's Gloves
Dimensions
Glove Size | L |
Cuff Length | 2 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Insulated Yes, Leather Coverage Style Full Leather, Standards Not Applicable, Glove Hand Style Left and Right, Thumb Style Straight, Glove Insulation Material Fleece, Cuff Style Shirred Slip-On, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP Leggings, Aluminized Carbon Kevlar(R), PR (ACK 395-16 M 2xl)
- BLINKERSIGNS Blinkersign, R1-1, 24in, Stop, DG3, Red, A/C (2180-C00193)
- CONDOR Full Body Harness, Universal, Polyester (35KU87)
- MUCK BOOT CO Men's Arctic Ice Arctic Grip All Terrain Tall Boot (AVTVA000 M 130)
- MCR SAFETY Driver Gloves, CowGrain Lthr, Cream, 2XL, PR (3201XXL)
- MCR SAFETY Prem Cow Driver Red Fleece Lin, M, PK12 (3250M)
- MCR SAFETY Leather Gloves, White, XL, PK12 (48406XL)
- MCR SAFETY Economy Cd Grade Pigskin Driver S, M, PK12 (3402M)
- MCR SAFETY Gloves, XL, PR (MU3624FRXL)
- MCR SAFETY Indust Grade Cowhide Grain Driver, L, PK12 (3213L)
- KINCO Kinco Lined Black Premium Deerskin Driver Gloves (90HKN-XL)
- Mcr Safety Leather Driver's Gloves