Shop All Leather Driver's Gloves
Mcr Safety
Lined Leather Driver Red Fleece, 2XL, PK12
Mfr # 3150XXL
Zoro # G0661748
product price: $75.49
/pk 12, $6.29/ea
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan / Tan
- Material Cowhide
- Leather Grade Premium
- Thumb Style Straight
- Glove Back Material Cowhide
Product Information
- Brand Mcr Safety
- MFR # 3150XXL
- Zoro # G0661748
- UPC # 30451433150557
- Country of Origin Multiple
- Category Leather Driver's Gloves
Dimensions
Glove Size | 2XL |
Cuff Length | 2 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Insulated Yes, Leather Coverage Style Full Leather, Standards Not Applicable, Glove Hand Style Left and Right, Thumb Style Straight, Glove Insulation Material Fleece, Cuff Style Shirred Slip-On, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Sharp Face Stamp Kit, 3/8inH, Gothic, Steel (81069)
- PFANNER Protos Integral ARBORIST Helmet - White & Grey (PROTOS-WG)
- SIGNMISSION 14 in Height, 10 in Width, Plastic, 10" x 14", WS-North Carolina Equine (WS-North Carolina Equine)
- MCR SAFETY Industry Grade Pigskin Driver Str, L, PK12 (3400L)
- MCR SAFETY MCR Safety 3215L Leather Drivers Gloves, Unlined Select Grain Cow Leather, Large - Pkg Qty 12 (3215L)
- MCR SAFETY Driver Gloves, Cow Grain Lthr, Cream, L, PR (3201L)
- MCR SAFETY B C Grade Deerskin Driver, L, PK12 (3501L)
- MCR SAFETY Select Cowhide Brown Split Back D, L, PK12 (3204L)
- MCR SAFETY Leather Gloves, Brown, 2XL, PR (MU36211XXL)
- PIP Top Grain Cowhide Protector, Size 9, PR (148-4000/9)
- Mcr Safety Gloves & Hand Protection