Shop All Flame Resistant Sleeves
Mcr Safety
Leather Welding Sleeve W Strap 23 Lengt
Mfr # 38423MW
Zoro # G1206156
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Sleeve Length 23 in
- Material Leather
- Closure Type Snaps
- Cuff Style Straight
Product Information
- Brand Mcr Safety
- MFR # 38423MW
- Zoro # G1206156
- UPC # 45143381432
- Country of Origin Multiple
- Category Flame Resistant Sleeves
Dimensions
Sleeve Length | 23 in |
Details
Item | Leather Welding Sleeve W Strap 23 Lengt |
Color | Gray |
Material | Leather |
Closure Type | Snaps |
Cuff Style | Straight |
Stitching Material | Cotton |
Sleeve Style | Sleeve |
Sleeve Features | Adjustable Neck Strap |
ANSI/ISEA Abrasion Level | Not Tested |
Includes Thumbhole | No |
Series | Memphis Welding |
Leather Type | Split |
ANSI/ISEA Cut Level | Not Tested |
Sleeve Performance | General Purpose |
Includes Soapstone Pocket | No |
Sleeve Material | Cowhide |
Brand and Series | MCR Safety Memphis Welding |
Welding Sleeve Application | Mig, Tig |
Wrist Closure | Snaps |
Features | Adjustable Neck Strap |
Description
Leather Welding Sleeve W Strap 23 Lengt, Closure Type Snaps, Color Gray, Cuff Style Straight, Features Adjustable Neck Strap, Material Leather, Sleeve Length 23 in, Stitching Material Cotton, Wrist Closure Snaps
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF145TGY2X000600)
- CONDOR Cold Protection Gloves, Thinsulate Lining, XL (4TJW9)
- ZORO SELECT Barricade Tape, Red/Black, 200 ft x 3 In (91200)
- MUTUAL INDUSTRIES Cloth Signal Flag, Green 18X18X24 10C (14966-39-18)
- MCR SAFETY Leather Welding Bib W Snaps 14 Length (38114MW)
- MCR SAFETY Leather Welding Bib Apron Split Leg 24X (38236MW)
- MCR SAFETY Leather Welding Sleeve W Snap 18 Length (38418MW)
- MCR SAFETY Leather Welding Bib W Snaps 20 Length (38120MW)
- MCR SAFETY F R Fabric Welding Sleeves W Snap Wrist (39518)
- MCR SAFETY Leather Welding Bib Apron 24X 42 (38142MW)
- TILLMAN 10In Left Padded Sleeve (5210SL)
- Mcr Safety Flame Resistant Sleeves