Shop All Welding Jackets
Mcr Safety
Leather Welding Cape Jacket Xxl
Mfr # 38100MWXXL
Zoro # G1201929
product price: $50.19
/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Sleeve Length 64 in
- Material Leather
- Fabric Weight 32 oz/sq yd
- Number of Pockets 2
Product Information
- Brand Mcr Safety
- MFR # 38100MWXXL
- Zoro # G1201929
- UPC # 45143380053
- Country of Origin Multiple
- Category Welding Jackets
Dimensions
Size | 2XL |
Sleeve Length | 64 in |
Overall Length | 26 in |
Maximum Chest Size | 50 in |
Details
Item | Welding Cape Sleeve |
Color | Gray |
Material | Leather |
Fabric Weight | 32 oz/sq yd |
Number of Pockets | 2 |
Includes Bib | Yes |
Back Closure Type | Snap |
Heat Protection Type | Flame-Resistance |
Includes Soapstone Pocket | Yes |
Front Closure Type | Snap |
Garment Type | Cape Sleeve with Bib |
Description
Back Closure Type Snap, Color Gray, Fabric Weight 32 oz/sq yd, Front Closure Type Snap, Garment Type Cape Sleeve with Bib, Heat Protection Type Flame-Resistance, Includes Bib Yes, Includes Soapstone Pocket Yes, Welding Cape Sleeve, Material Leather, Maximum Chest Size 50 in, Number of Pockets 2, Overall Length 26 in, Size 2XL, Sleeve Length 64 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Air Pressure Gauge W-3099, 1/pk (W-3099)
- REEBOK Work Boots, Composite, Mn, 5M, PR (RB6750)
- SPILL TECH ENVIRONMENTAL SpillTech ANS5 Acid Neutralizing, Sorb 5-Gallon Pail (ANS5)
- NICOR LIGHTING Nicor Lighting EXL2-10UNV-AL-MR-G-2 12.75 in. Edge Lit LED Emergency Exit Sign; Mirrored & Green (EXL2-10UNV-AL-MR-G-2)
- MCR SAFETY Leather Welding Cape Jacket Xl (38100MWXL)
- MCR SAFETY Leather Welding Jacket 30 Length Mediu (38030MWM)
- MCR SAFETY F R Fabric Wlding Jacket 30 W Inside P, L (39030L)
- MCR SAFETY F R Fabric Welding Jacket 30 W Inside, XL (39030XL)
- MCR SAFETY F R Fabric Welding Jacket 30 Inside, 5XL (39030X5)
- MCR SAFETY Leather Welding Jacket 30 Length Xxxl (38030MWXXXL)
- STEINER Spats, 5In, Brown, PR (12185)
- Mcr Safety Welding Protection