Shop All Flame Resistant Sleeves
Mcr Safety
Leather Welding Bib W Snaps 14 Length
Mfr # 38114MW
Zoro # G3253805
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sleeve Length 14 in
- Material Cowhide
- Color Gray
- Features Cuts, Protection from Heat, Slag, Sparks
- Apron Type Bib Apron
Product Information
- Brand Mcr Safety
- MFR # 38114MW
- Zoro # G3253805
- UPC # 45143381210
- Country of Origin China
- Category Flame Resistant Sleeves
Dimensions
Sleeve Length | 14 in |
Details
Item | Welding Apron |
Material | Cowhide |
Color | Gray |
Features | Cuts, Protection from Heat, Slag, Sparks |
Apron Type | Bib Apron |
Stitching Material | Kevlar(R) |
Description
Apron Type Bib Apron, Color Gray, Features Cuts, Protection from Heat, Slag, Sparks, Length 14 in, Material Cowhide, Stitching Material Kevlar(R), Welding Apron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Smock Apron, Yellow, 46-1/2 In. L (11G030)
- BOUTON Safety Glasses, Clear Polycarbonate Lens, Scratch-Resistant (250-27-0030)
- ULTRATECH Roof Leak Diverter, 5 ft. L, Yellow (1785)
- DELTANA Modern Square Heavy Duty Door Bumper, Steel Bright Chrome 4" (BDSS40U26)
- MCR SAFETY Leather Welding Bib Apron Split Leg 24X (38242MW)
- MCR SAFETY Leather Welding Bib Apron 24X 36 (38136MW)
- MCR SAFETY F R Fabric Welding Sleeves W Snap Wrist (39518)
- MCR SAFETY Leather Welding Bib Apron Split Leg 24X (38236MW)
- MCR SAFETY Leather Welding Bib Apron 24X 30 (38130MW)
- MCR SAFETY Welding Sleeves, Limited Flammability, Sateen Finish Cotton, Elastic Wrist, Green, 23 in L, 1 Pair (39423)
- CONDOR Split Leg Welding Bib Apron, Leather (4KXH3)
- Mcr Safety Flame Resistant Sleeves