Shop All Flame Resistant Sleeves
Mcr Safety
Leather Welding Bib Apron 24X 36
Mfr # 38136MW
Zoro # G1206759
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 24 x 36 in
- Color Gray
- Sleeve Length 36 in
- Material Leather
- Features Cuts, Protection from Heat, Slag, Sparks
Product Information
- Brand Mcr Safety
- MFR # 38136MW
- Zoro # G1206759
- UPC # 45143381241
- Country of Origin Multiple
- Category Flame Resistant Sleeves
Dimensions
Size | 24 x 36 in |
Sleeve Length | 36 in |
Width | 24 in |
Details
Item | Welding Apron |
Color | Gray |
Material | Leather |
Features | Cuts, Protection from Heat, Slag, Sparks |
Number of Pockets | 1 |
Stitching Material | Kevlar(R) |
Apron Type | Bib Apron |
Description
Apron Type Bib Apron, Color Gray, Features Cuts, Protection from Heat, Slag, Sparks, Length 36 in, Material Leather, Number of Pockets 1, Stitching Material Kevlar(R), Width 24 in, Welding Apron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Toxic Ghs Label, Pk5, Material: Adhesive Backed Vinyl (GHS405AP)
- MILLER ELECTRIC MIG/Stick Welding Gloves, Pigskin Palm, XL, PR (271887)
- MAGID D-ROC Hi-Viz Foam Nitrile Dotted Palm Coated Work Glove w/Thumb Saddle (GPD46912)
- MUCK BOOT CO Men's Outscape Lace Up Shoe (OSLM000 M 120)
- MCR SAFETY Leather Welding Bib Apron 24X 42 (38142MW)
- MCR SAFETY Leather Welding Sleeve W Snap 18 Length (38418MW)
- MCR SAFETY Leather Welding Bib W Snaps 20 Length (38120MW)
- MCR SAFETY Leather Welding Bib Apron 24X 30 (38130MW)
- MCR SAFETY Std Weight 16Oz 15 Loopout Terry, PK12 (9475M)
- MCR SAFETY Leather Welding Sleeve W Strap 23 Lengt (38423MW)
- CONDOR Heat-Resistant Sleeve, Univ, 16 In L, White (4JD86)
- Mcr Safety Flame Resistant Sleeves