Shop All Leather Palm Gloves
Mcr Safety
Leather Palm Gloves, XL, Gray, PR
Mfr # 1710XL
Zoro # G0054835
product price: $15.59
/pr
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Stitching Material Kevlar(R)
- Leather Palm Process Split
- Thumb Style Wing
- Sold As Pair
Product Information
- Brand Mcr Safety
- MFR # 1710XL
- Zoro # G0054835
- UPC # 30451431710401
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | XL |
Glove Length Style | Standard |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Kevlar(R), Sold As Pair, Leather Coverage Style Leather Palm, Standards EN 388 CE, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Pavement Stencil, 56"H, 45"W, 0.063" Thick (STL-116-34801)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 12M, PR (807-6003 12M)
- GENIUS PLUGZ Disposable Corded Ear Plugs, Bullet Shape, 33 DB, 100 Pairs, Metal Detectable, Blue PK (C200B)
- IMPACTO Anti-Fatigue Insole, Unisex, PR (ERINWRKF)
- MCR SAFETY Leather Palm Gloves, L, Gray, PR (1710L)
- MCR SAFETY Leather Palm Gloves, M, Gray, PR (1710M)
- MCR SAFETY Leather Gloves, S, High Visibility Orange, PR (921S)
- MCR SAFETY Artic Jack Cold Protection Drivers Gloves, Thermosock Lining, M, 12PK (3460M)
- MCR SAFETY Artic Jack Cold Protection Gloves, Thermosock Lining, XL, 12PK (1965XL)
- MCR SAFETY Mustang Grain Leather Palm 4.5, XL, PK12 (1936XL)
- CONDOR Leather Gloves, Striped Cotton, L, PR (3BA34)
- Mcr Safety Gloves & Hand Protection