Shop All Leather Palm Gloves
Mcr Safety
Leather Palm Gloves, White, M, Vend, PR
Mfr # VP1700M
Zoro # G8475279
original price:
$16.67
6% off
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sold As Pair
- Application Cable, Construction, Farming, Foundry, Jack Hammer, Lumberjack, Millwright, Mining, Pipe Fitting, Rebar, Rope Handling, Stamping
- Stitching Material Kevlar(R)
- Thumb Style Wing
- Color White
Product Information
- Brand Mcr Safety
- MFR # VP1700M
- Zoro # G8475279
- UPC # 45143552313
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | M |
Details
Sold As | Pair |
Item | Leather Palm Gloves |
Application | Cable, Construction, Farming, Foundry, Jack Hammer, Lumberjack, Millwright, Mining, Pipe Fitting, Rebar, Rope Handling, Stamping |
Stitching Material | Kevlar(R) |
Thumb Style | Wing |
Color | White |
Palm Material | Cowhide |
Glove Hand Style | Left and Right |
Minimum Temperature | Not Rated |
Lining Material | 8 oz. Fleece |
Cuff Style | Safety |
Palm Style | Split |
Description
Leather Gloves, Stitching Material Kevlar(R), Sold As Pair, Thumb Style Wing, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, Elevator Equipment Room Authorized, Portrait (OS-DS-D-57-V-2244)
- LYLE Danger Sign, 14x10 In., English, U1-1033-RA_14X10 (U1-1033-RA_14X10)
- MUCK BOOT CO Boots, Size 5, 16" Height, Black, Plain, PR (CHH-000A/5)
- MCR SAFETY Leather Palm Gloves, White, L, Vend, PR (VP1700L)
- MCR SAFETY Leather Palm Gloves, White, XL, Vend, PR (VP1700XL)
- MCR SAFETY Shoulder Leather Double Palm XL, PK12 (1211XL)
- MCR SAFETY Artic Jack Cold Protection Gloves, Thermosock Lining, XL, 12PK (1956XL)
- MCR SAFETY Leather Palm Gloves, M, White, PR (1700M)
- MCR SAFETY Leather Gloves, High Visibility Orange, M, PR (911DPM)
- MCR SAFETY Leather Palm Gloves with 4.5 Rubberized Gauntlet Cuff, Blue/Red/Black, Large, 12PK (12011)
- Mcr Safety Leather Palm Gloves