Shop All Leather Driver's Gloves
Mcr Safety
Leather Palm Gloves, Shirred Cuff, XS, PR
Mfr # 3211XS
Zoro # G5157397
product price: $8.99
/pr
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leather Palm Process Full-Grain
- Sold As Dozen
- Color Cream
- Glove Leather Grade B
- Leather Palm Type Full-Grain
Product Information
- Brand Mcr Safety
- MFR # 3211XS
- Zoro # G5157397
- UPC # 30451433211869
- Country of Origin Multiple
- Category Leather Driver's Gloves
Dimensions
Glove Size | XS |
Glove Length Style | Standard |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Sold As Dozen, Leather Coverage Style Full Leather, Standards ANSI/ISEA, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roof Leak Diverter, 2-1/2 ft., White (42X285)
- CONDOR Leather Drivers Glove, Goatskin, Tan, XL, PR (4TJZ6)
- SUPERIOR Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, 9, 1 PR (STAFGPU-9)
- BIG BEAM Exit Sign, 1.7W, Red, 2 Faces (XKL2RWWU)
- MCR SAFETY Leather Palm Gloves, Shirred Cuff, 3XL, PR (3211XXXL)
- MCR SAFETY Leather Palm Gloves, Shirred Cuff, 2XL, PR (3211XXL)
- MCR SAFETY Leather Gloves, White, L, PK12 (36136L)
- MCR SAFETY Gloves, 2XL, PR (MU3624XXL)
- MCR SAFETY Gloves, Road Hustler Premium Grain Drvr Key Thmb, M, 12PK (3200M)
- MCR SAFETY Industry Grade Cow Driver Double, L, PK12 (32113DPL)
- BDG Leather Gloves, Glove Sizes M/8, PR, Color: Gold/Pearl (20-1-148-M)
- Mcr Safety Gloves & Hand Protection