Shop All Leather Driver's Gloves
Mcr Safety
Leather Palm Gloves, Shirred Cuff, 3XL, PR
Mfr # 3211XXXL
Zoro # G5157354
product price: $12.59
/pr
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thumb Style Keystone
- Stitching Material Cotton/Polyester
- Standards ANSI/ISEA
- Glove Back Material Cowhide
- Glove Cut Gunn
Product Information
- Brand Mcr Safety
- MFR # 3211XXXL
- Zoro # G5157354
- UPC # 30451433211623
- Country of Origin Multiple
- Category Leather Driver's Gloves
Dimensions
Glove Size | 3XL |
Glove Length Style | Standard |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Sold As Dozen, Leather Coverage Style Full Leather, Standards ANSI/ISEA, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, 14" Width, Not An Entrance Sign, Landscape (OS-NS-D-1014-L-15150)
- 3M DBI-SALA Self Retracting Lifeline, 20 ft L, 1Leg (3100263)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, S, 100 PK, Navy Blue (FP-N-100-S-NBLE)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 38x30 (74273)
- MCR SAFETY Leather Palm Gloves, Shirred Cuff, XS, PR (3211XS)
- MCR SAFETY Leather Palm Gloves, Shirred Cuff, 2XL, PR (3211XXL)
- MCR SAFETY Leather Drivers Gloves, Unlined Select Grain Cow Leather, X-Large, (3211XL)
- MCR SAFETY Leather Gloves, White, M, PK12 (36136M)
- MCR SAFETY Economy Cd Grain Cowhide Driver, M, PK12 (3202M)
- MCR SAFETY Pigskin, Driver Gloves, Cream, L, PK12 (127-3400L)
- BDG Grain Cowhide Driver Split Back Straight Thumb, Size L (20-1-1592-11)
- Mcr Safety Leather Driver's Gloves