Shop All Leather Palm Gloves
Mcr Safety
Leather Palm Gloves, S, White, PR
Mfr # 1700S
Zoro # G0054765
original price:
$12.19
14% off
new price: $10.45
/pr
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Cable, Construction, Farming, Foundry, Jack Hammer, Lumberjack, Millwright, Mining, Pipe Fitting, Rebar, Rope Handling, Stamping
- Color Gray/Tan
- Glove Leather Grade A
- ANSI/ISEA Cut Level Not Rated
- Thumb Style Wing
Product Information
- Brand Mcr Safety
- MFR # 1700S
- Zoro # G0054765
- UPC # 30451431700129
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | S |
Glove Length Style | Standard |
Size- Alpha | S |
Size- Numeric | 7 |
Details
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Kevlar(R), Sold As Pair, Leather Coverage Style Leather Palm, Standards EN 388 CE, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YAKTRAX Yt Diamond Grip Small (08530)
- SCRUSHER Big Boot Scusher (SC5U)
- DURASACK 14 in. x 26 in. Empty Sand Bags with Tie Strings, Green, 100PK (SB-1426GRN-100PK)
- SALISBURY Lineman Gloves Class 1, 14 Inch, PR (E114B/8)
- MCR SAFETY Leather Palm Gloves, XL, White, PR (1700XL)
- MCR SAFETY Leather Palm Gloves, Cowhide, Split, 2XL, PR (1700XXL)
- MCR SAFETY Leather Palm Gloves, M, White, PR (1700M)
- MCR SAFETY Full Leather Back Sewn W Kevla, PK12 (1717)
- MCR SAFETY Leather Gloves, High Visibility Orange, L, PR (911DPL)
- MCR SAFETY Leather Palm Full Palm Denim Cuff, PK12 (1220D)
- GATORBACK Goat Skin Fingerless DuraGrip Work Gloves, Size: L (634-L)
- Mcr Safety Gloves & Hand Protection