Shop All Leather Palm Gloves
Mcr Safety
Leather Palm Gloves, Pigskin, S, PR
Mfr # 19251S
Zoro # G6062375
original price:
$10.29
12% off
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application General Purpose
- Glove Leather Grade A
- Color Gold, HiVis Orange and Yellow
- Thumb Style Wing
- Glove Cut Gunn
Product Information
- Brand Mcr Safety
- MFR # 19251S
- Zoro # G6062375
- UPC # 30451431925195
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | S |
Cuff Length | 2 1/2 in |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Standards Not Applicable, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Fleece, Cuff Style Safety, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Flame-Resistant Jacket, Gray, Size S (273212)
- TOUGH DUCK Fluorescent Orange Polyester Jacket size XL (S43211)
- LYLE Dead End Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, W14-1-24HA (W14-1-24HA)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (KKC4FN-04-L)
- MCR SAFETY Leather Palm Gloves, Pigskin, M, PR (19251M)
- MCR SAFETY Leather Palm Gloves, Pigskin, XL, PR (19251XL)
- MCR SAFETY Leather Palm Patch Stripe Fabric, PK12 (1220SX)
- MCR SAFETY Hi-Vis Cold Protection Gloves, Thermosock Lining, L (19261L)
- MCR SAFETY Pigskin Leather Palm Gunn Pattern, L, PK12 (1960L)
- MCR SAFETY Artic Jack Cold Protection Drivers Gloves, Thermosock Lining, L, 12PK (3460L)
- CONDOR Leather Gloves, Red Striped, XL, PR (2MDC2)
- Mcr Safety Gloves & Hand Protection