Shop All Leather Driver's Gloves
Mcr Safety
Leather Palm Gloves, Pigskin, M, PR
Mfr # 3405M
Zoro # G6062271
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Pigskin
- Leather Grade Standard
- Thumb Style Keystone
- Glove Back Material Pigskin
Product Information
- Brand Mcr Safety
- MFR # 3405M
- Zoro # G6062271
- UPC # 30451433405213
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | M |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Sold As Pair, Leather Coverage Style Full Leather, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black/Green, Spandex, Neoprene (G-EXMPG-06-XXL)
- HEXARMOR Safety Gloves, S, PR1 (4067-S (7))
- GEORGIA BOOT Georgia Giant Revamp Waterproof Chelsea Work Boot (GB00376)
- IRONWEAR Flame-Retardant Surveyor Safety Class 2 Vest w/ Zipper & Radio Clips (Lime/Large) (1277FR-LZ-RD-LG)
- MCR SAFETY Leather Palm Gloves, Pigskin, L, PR (3405L)
- MCR SAFETY Leather Palm Gloves, Pigskin, XL, PR (3405XL)
- MCR SAFETY Industry Grade Pigskin Driver, XL, PK12 (3400XL)
- MCR SAFETY Leather Palm Gloves, Goatskin Palm, M, PR (3601KM)
- MCR SAFETY Leather Gloves, WhiteXL, PK12 (36136XL)
- MCR SAFETY Industry Grade, Cow Grain Driver, PK12 (3213XXXL)
- MCR SAFETY Leather Gloves, Beige, M, PR (34111M)
- Mcr Safety Leather Driver's Gloves