Shop All Leather Driver's Gloves
Mcr Safety
Leather Palm Gloves, Deerskin, S, PR
Mfr # 3500S
Zoro # G6062235
product price: $25.99
/pr
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sold As Pair
- Leather Palm Process Full-Grain
- Glove Cut Gunn
- Glove Leather Grade A
- Color Gold
Product Information
- Brand Mcr Safety
- MFR # 3500S
- Zoro # G6062235
- UPC # 30451433500185
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | S |
Glove Length Style | Standard |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Sold As Pair, Leather Coverage Style Full Leather, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Vehicles Beyond This Point Traffic Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle (T1-1208-EG_12x18)
- AVENGER SAFETY FOOTWEAR Size 8 FOREMAN ROMEO CT, WOMENS PR (A7120-8W)
- BRADY Danger Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (43117)
- GENUINE GRIP Athletic Shoes, Women, White, 215-8.5W, PR (215-8.5W)
- MCR SAFETY Leather Palm Gloves, Deerskin, M, PR (3500M)
- MCR SAFETY Leather Palm Gloves, Deerskin, XL, PR (3500XL)
- MCR SAFETY Leather Gloves, Black/Orange, S, PR (34411S)
- MCR SAFETY Leather Gloves, Brown, XL, PR (MU36211XL)
- MCR SAFETY Gloves, XL, PR (MU3624GKXL)
- MCR SAFETY Gloves, Grain Buffalo driver Keystne Thmb, hem, XXL, 12PK (3313XXL)
- CONDOR Leather Drivers Gloves, Cowhide, M, PR (29JV31)
- Mcr Safety Gloves & Hand Protection