Shop All Leather Palm Gloves
Mcr Safety
Leather Palm Gloves, Cowhide, Split, 2XL, PR
Mfr # 1700XXL
Zoro # G5180314
product price: $14.99
/pr
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Cowhide
- Cuff Style Safety
- Standards EN 388 CE
- Thumb Style Wing
- Sold As Pair
Product Information
- Brand Mcr Safety
- MFR # 1700XXL
- Zoro # G5180314
- UPC # 30451431633595
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | 2XL |
Glove Length Style | Standard |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Kevlar(R), Sold As Pair, Leather Coverage Style Leather Palm, Standards EN 388 CE, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Boonie Hat, Hi-Viz, Lime, Woven Polyester (61587)
- PIP Seamless Knits for General Duty, 2XL, PK12 (33-G125/XXL)
- RED KAP Men's Navy Hooded Parka size JP70NV RG S (JP70NV RG S)
- VIC CROWD CONTROL INC VIP Crowd Control 1403 8 ft. Safety Stripe Belt Wall Mounted Belt Barriers - Black Finish (1403)
- MCR SAFETY Leather Palm Gloves, L, White, PR (1700L)
- MCR SAFETY Leather Palm Gloves, S, White, PR (1700S)
- MCR SAFETY Leather Palm Gloves, XL, White, PR (1700XL)
- MCR SAFETY Select Shoulder Gunn Small, PK12 (1300S)
- MCR SAFETY Artic Jack Cold Protection Gloves, Thermosock Lining, XL, 12PK (1956XL)
- MCR SAFETY Leather Palm Glove, Cowhide, Shirred, L (1400LH)
- TILLMAN Lg Stand Wk Glv-Cd, PR (1505)
- Mcr Safety Leather Palm Gloves