Shop All Leather Driver's Gloves
Mcr Safety
Leather Gloves, WhiteXL, PK12
Mfr # 36136XL
Zoro # G8267545
product price: $174.99
/pk 12, $14.58/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Goatskin
- Color White / White
- Size XL ( 11 )
- Standards ANSI/ISEA 105, ANSI/ISEA 138, ASTM F1060-18, EN388
- Thumb Style Keystone
Product Information
- Brand Mcr Safety
- MFR # 36136XL
- Zoro # G8267545
- UPC # 30045143775287
- Country of Origin Pakistan
- Category Leather Driver's Gloves
Dimensions
Glove Size | XL |
Size | XL ( 11 ) |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 2, Leather Glove Style Drivers, ANSI/ISEA Impact Level 1, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 284 Degrees F, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, ANSI/ISEA 138, ASTM F1060-18, EN388, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Containment Sump, 275 gal Spill Capacity, 2000 lb., Polyethylene (2800)
- LYLE Stop Ahead Traffic Sign, 18 in Height, 18 in Width, Aluminum, Diamond, English (LW3-1A-18HA)
- VNM SIGNMAKER Label Tape, Black, Labels/Roll: Continuous (VNMBK-3102)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/4 in W x 21 ft L, White on Blue (M21-750-595-BL)
- MCR SAFETY Leather Gloves, White, 2XL, PK12 (36136XXL)
- MCR SAFETY Leather Gloves, White, M, PK12 (36136M)
- MCR SAFETY Leather Gloves, White, L, PK12 (36136L)
- MCR SAFETY Leather Gloves, Brown, M, PR (MU36211M)
- MCR SAFETY Leather Gloves, Beige, L, PR (34111L)
- MCR SAFETY Economy Cd Grade Pigskin Driver S, L, PK12 (3402L)
- MCR SAFETY MCR Safety 3211XL Leather Drivers Gloves, Unlined Select Grain Cow Leather, X-Large (3211XL)
- Mcr Safety Leather Driver's Gloves