Shop All Leather Palm Gloves
Mcr Safety
Leather Gloves, Cowhide Palm, L, PR
Mfr # 1400KL
Zoro # G0662140
original price:
$14.55
14% off
new price: $12.39
/pr
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Stitching Material Kevlar(R)
- Thumb Style Wing
- Leather Palm Process Split
- Sold As Pack of 12 Pair
Product Information
- Brand Mcr Safety
- MFR # 1400KL
- Zoro # G0662140
- UPC # 30451430141329
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Leather Gloves, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A3, Stitching Material Kevlar(R), Sold As Pack of 12 Pair, Leather Coverage Style Leather Palm, Standards ANSI/ISEA, Conductive Heat Testing Level 4 for applications less than 500 Degrees F, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Kevlar(R), Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 8, 1 PR (B161R/8)
- WEARWELL 7 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- CONDOR Spill Kit Refill, Oil-Based Liquids (35ZR95)
- MCR SAFETY Safety Glasses, Amber Anti-Fog (HK214PF)
- MCR SAFETY Leather Gloves, Cowhide Palm, 2XL, PR (1400KXXL)
- MCR SAFETY Leather Gloves, Cowhide Palm, S, PR (1400KS)
- MCR SAFETY Leather Gloves, Cowhide Palm, XL, PR (1400KXL)
- MCR SAFETY Leather Palm Gloves, XL, White, PR (1700XL)
- MCR SAFETY Snort N Boar Pigskin Lthr Palm, XL, PK12 (1925XL)
- MCR SAFETY Industry Grade Cowhide Leathr Pal, L, PK12 (1930L)
- BDG Grain Cowhide Driver Straight Thumb Lined Fleece, Size XL (20-9-1571-7-12)
- Mcr Safety Leather Palm Gloves